Check Availability
  • DE-STA-CO 

    Straight Line Clamp,2500 lb Cap

  • Item # 21TE76
  • Mfr. Model # 5131-BR
Straight Line Clamp,2500 lb Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TE76
Mfr. Model # 5131-BR
UNSPSC #27112132
Shipping Weight 0.9 lbs
Country of Origin Thailand *
Item Straight Line Action Toggle Clamp
Type Solid Base With Toggle Lock Plus
Holding Capacity (Lb.) 2500
Overall Height (In.) 2.89
Overall Length (In.) 7.37
Height Under Arm (In.) 0.87
Plunger Dia. (In.) 0.51
Plunger Travel (In.) 1
Handle 113 Degrees
Thread Size 5/16-18
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close