Check Availability
  • DE-STA-CO 

    Straight Line Action Clamp,5800 lb Cap

  • Item # 21TE84
  • Mfr. Model # 5150-BR
Straight Line Action Clamp,5800 lb Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TE84
Mfr. Model # 5150-BR
UNSPSC #27112132
Shipping Weight 0.9 lbs
Country of Origin Thailand *
Item Straight Line Action Clamp
Type Square Plunger, Solid Base With Toggle Lock Plus
Holding Capacity (Lb.) 5800
Overall Height (In.) 3.42
Overall Length (In.) 11.12
Height Under Arm (In.) 1.14
Plunger Dia. (In.) 0.75
Plunger Travel (In.) 1.91
Handle 125 Degrees
Thread Size 1/2-13
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.