Check Availability
  • DE-STA-CO 

    Squeeze Action Clamp, Hex Head Bolt, 700lb

  • Item # 33TV84
  • Mfr. Model # 462-2
Squeeze Action Clamp, Hex Head Bolt, 700lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TV84
Mfr. Model # 462-2
UNSPSC #27112132
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Squeeze Action Clamp
Type Plier
Capacity (Lb.) 700
Thread Size M10
End Tip Dia. (In.) 0.75
Overall Length (In.) 8-33/64
Tip Hex Head Bolt
Finish Zinc
Height (In.) 4-5/32
Max. Extended Height Below Equip Frame (In.) 4-5/32
Min. Height Below Equip Frame (In.) 2-21/32
Overall Height (In.) 4-5/32
Function For Portable Clamping
Includes (2) Nuts and (2) Spindles
* This product's country of origin is subject to change

Compliance and Restrictions