Check Availability
  • DE-STA-CO 

    Proximity Sensor Mount,1 EA

  • Item # 33TV58
  • Mfr. Model # CPI-GPM-15-18
Proximity Sensor Mount,1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TV58
Mfr. Model # CPI-GPM-15-18
UNSPSC #31251601
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Proximity Sensor Mount
Type Swivel
Dimensions (In.) 2-49/64 x 6-1/4 x 5-17/64
For Use With Series GR1 Grippers
Characteristics Can Swivel and Rotate Up to 360 Degrees for Precise Sensing
Application External Sensor Mounting Bracket for Gr1 Series
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions