Check Availability
  • DE-STA-CO 

    Pneumatic Swing Clamp Arm

  • Item # 3CXN7
  • Mfr. Model # 8JG-219-1
Pneumatic Swing Clamp Arm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CXN7
Mfr. Model # 8JG-219-1
UNSPSC #27112120
Shipping Weight 0.44 lbs
Country of Origin Germany *
Item Pneumatic Swing Clamp Arm
Material Aluminum
Operating Temp. -14 to +195 F
For Use With No. 3CXL5 Swing Clamp
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close