Check Availability
  • DE-STA-CO 

    Pneumatic Swing Clamp, LH Swing, 61 Lb

  • Item # 3CXL7
  • Mfr. Model # 9530-2L
Pneumatic Swing Clamp, LH Swing, 61 Lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This swing clamp is designed for applications where rapid and unobstructed access to clamping station is required. It has a lifetime of several million cycles. Optional arms are available separately.
Show More Close
 

Technical Specifications

Item # 3CXL7
Mfr. Model # 9530-2L
UNSPSC #27112120
Shipping Weight 1.52 lbs
Country of Origin USA *
Item Pneumatic Swing Clamp
Holding Capacity (Lb.) 90
Material Aluminum
Operating Temp. -14 Degrees to +140 Degrees F
Max. Input Air Pressure (PSI) 120
Base Mounting Centers (In.) 34 x 34mm
For Use With Nos. 3CXN2, 3CXN3 Clamp Arms
Includes Clamp Only, Arm is Sold Separately
Type LH Swing
Stroke (mm) 20
* This product's country of origin is subject to change

Compliance and Restrictions