Check Availability
  • DE-STA-CO 

    Pneumatic Swing Clamp, Aluminum, 25 Holding Capacity (Lb.), -14 to +195 F Operating Temp.

  • Item # 3CXK1
  • Mfr. Model # 8016
Pneumatic Swing Clamp,  Aluminum,  25 Holding Capacity (Lb.),  -14 to +195 F Operating Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This threaded-body cylinder allows you to quickly clamp metallic and nonmetallic products for secondary manufacturing operations. Swing-and-clamp movement reduces cycle time. It also features internal pistons that are designed with enhanced seal technology. Magnetic ring for position sensing.
Show More Close
 

Technical Specifications

Item # 3CXK1
Mfr. Model # 8016
UNSPSC #27112120
Shipping Weight 0.49 lbs
Country of Origin USA *
Item Pneumatic Swing Clamp
Holding Capacity (Lb.) 25
Material Aluminum
Operating Temp. -14 to +195 F
Max. Input Air Pressure (PSI) 130
Base Mounting Centers (In.) 1-1/8-16
Includes 305203 Spindle
Type LH Swing
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In