Check Availability
  • DE-STA-CO 

    Pneumatic Straight Line Clamp, 2000 Lb

  • Item # 3CXJ8
  • Mfr. Model # 8031
Pneumatic Straight Line Clamp, 2000 Lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty clamp is for automated clamping in welding and assembly fabrication. The welded base has hardened pins for linkage.
Show More Close
 

Technical Specifications

Item # 3CXJ8
Mfr. Model # 8031
UNSPSC #27112120
Shipping Weight 2.8 lbs
Country of Origin USA *
Item Pneumatic Straight Line Clamp
Holding Capacity (Lb.) 2000
Material Steel
Operating Temp. -14 to +195 F
Max. Input Air Pressure (PSI) 145
Base Mounting Centers (In.) 2.36 x 2.17
* This product's country of origin is subject to change

Compliance and Restrictions