Check Availability
  • DE-STA-CO 

    Pneumatic Clamp, 82L4G, 3360 In-Lbs

  • Item # 3CXH5
  • Mfr. Model # 82L4G-2030000
Pneumatic Clamp, 82L4G, 3360 In-Lbs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This toggle-action power clamp is suitable for welding, woodworking, drilling, tapping, reaming, and assembly applications. It is also designed for automated systems. Remain in locked position if air pressure is accidently lost or hoses are disconnected.
Show More Close
 

Technical Specifications

Item # 3CXH5
Mfr. Model # 82L4G-2030000
UNSPSC #27112120
Catalog Page 2548
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Pneumatic Hold Down Clamp
Holding Capacity (Lb.) 3360
Material Aluminum, Steel Arm
Operating Temp. -14 to +195 F
Max. Input Air Pressure (PSI) 120
Base Mounting Centers (In.) 25 x 20mm
Max. Torque (In.-Lbs.) 3360
Type 82L4G
* This product's country of origin is subject to change

Compliance and Restrictions