Check Availability
  • DE-STA-CO 

    Pneumatic Clamp, 81L25, 90 Deg, 708 In-Lbs

  • Item # 3CXG9
  • Mfr. Model # 81L25-14100
Pneumatic Clamp, 81L25, 90 Deg, 708 In-Lbs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This toggle-action clamp is suitable for welding, woodworking, drilling, tapping, reaming, and assembly applications. It is also designed for automated systems. Remain in locked position if air pressure is accidently lost or hoses are disconnected.
Show More Close
 

Technical Specifications

Item # 3CXG9
Mfr. Model # 81L25-14100
UNSPSC #27112120
Catalog Page 2550
Shipping Weight 1.29 lbs
Country of Origin Germany *
Item Pneumatic Hold Down Clamp
Holding Capacity (Lb.) 708
Arm 90 Degrees
Material Aluminum, Steel Arm
Operating Temp. -14 to +195 F
Max. Input Air Pressure (PSI) 120
Base Mounting Centers (In.) 20 x 15mm
Max. Torque (In.-Lbs.) 708
Type 81L25
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In