Check Availability
Latch Clamp,720 Holding Capacity (Lb.),2.01 Overall Height (In.),6.07 Overall Length (In.)
  • DE-STA-CO 

    Latch Clamp,720 Holding Capacity (Lb.),2.01 Overall Height (In.),6.07 Overall Length (In.)

  • Item # 3CXF7
  • Mfr. Model # 331-R
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

The DE-STA-CO pull-action latch clamp provides quick closure of covers and molds. Thumb-control lever for single-handed operation. Threaded hook for easy adjustment. Includes release lever.
Show More Close
 

Technical Specifications

Item # 3CXF7
Mfr. Model # 331-R
UNSPSC #27112103
Catalog Page 2317
Shipping Weight 0.69 lbs
Country of Origin Varies *
Item Latch Clamp
Type U-Bolt
Holding Capacity (Lb.) 720
Overall Height (In.) 2.01
Overall Length (In.) 6.07
Dia. (In.) 0.27
Base Mounting Centers (In.) 0.75 x 1.25
Arm U Bolt
Includes Ergonomic Grip

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.