Check Availability
Latch Clamp,750 Holding Capacity (Lb.),2.58 Overall Height (In.),11.89 Overall Length (In.)
  • DE-STA-CO 

    Latch Clamp,750 Holding Capacity (Lb.),2.58 Overall Height (In.),11.89 Overall Length (In.)

  • Item # 3CXE1
  • Mfr. Model # 371
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

The DE-STA-CO pull-action latch clamp provides quick closure of covers and molds. Thumb-control lever for single-handed operation. Threaded hook for easy adjustment.
Show More Close
 

Technical Specifications

Item # 3CXE1
Mfr. Model # 371
UNSPSC #27112103
Catalog Page 2317
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Latch Clamp
Type J-Hook
Holding Capacity (Lb.) 750
Overall Height (In.) 2.58
Overall Length (In.) 11.89
Dia. (In.) 0.34
Base Mounting Centers (In.) 1.25 x 1.94
Arm J Hook
Includes Ergonomic Grip

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.