Check Availability
  • DE-STA-CO 

    Flat Tip Spindle, M6X1.00, 0.47, 1.73

  • Item # 3CWZ6
  • Mfr. Model # 202208-M
Flat Tip Spindle, M6X1.00, 0.47, 1.73
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a temperature range of -22° to 212°F, this spindle is silicone free and oil resistant. The neoprene tip helps prevent marring. The included nut jams allow clamping distance adjustment.
Show More Close
 

Technical Specifications

Item # 3CWZ6
Mfr. Model # 202208-M
UNSPSC #27112103
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Flat Tip Spindle
Thread Size M6 x 1.00
End Tip Dia. (In.) 0.47
Overall Length (In.) 1.73
Tip Neoprene
* This product's country of origin is subject to change

Compliance and Restrictions