Check Availability
  • DE-STA-CO 

    Aluminum Base Mount

  • Item # 33TV69
  • Mfr. Model # STS0013-NA
Aluminum Base Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TV69
Mfr. Model # STS0013-NA
UNSPSC #31162307
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Base Mount
Material Aluminum
Function For Spider Grip Tools
Mounting (4) Hole Pattern
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close