Check Availability
  • DE-STA-CO 

    90° Horizontal Handle Toggle Clamp,1300 Holding Capacity (Lb.),2 Overall Height (In.)

  • Item # 21TE96
  • Mfr. Model # 5310-B
90° Horizontal Handle Toggle Clamp,1300 Holding Capacity (Lb.),2 Overall Height (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This clamp can be used for welding, assembly, and light machining fixtures.
Show More Close
 

Technical Specifications

Item # 21TE96
Mfr. Model # 5310-B
UNSPSC #27112103
Shipping Weight 2.3 lbs
Country of Origin Thailand *
Item Horizontal Handle Toggle Clamp
Arm 90 Degrees
Holding Capacity (Lb.) 1300
Height Under Arm (In.) 1
Overall Height (In.) 2
Overall Length (In.) 11.13
Handle 69 Degrees
Construction Solid Clamping Bar Can Be Modified To Suit Requirements
* This product's country of origin is subject to change

Compliance and Restrictions