Check Availability
  • DBI-SALA 

    Shock-Absorbing Lanyard, Number of Legs: 2, Working Length: 6 ft.

  • Item # 425Y87
  • Mfr. Model # 1246415
Shock-Absorbing Lanyard, Number of Legs: 2, Working Length: 6 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal where there is no overhead anchorage this DBI-SALA® Force2™ shock-absorbing lanyard is for use where tie-off at your feet is the only option. Model features a small and compact shock absorber with innovative Hi-10™ Vectran™ energy management materials that can provide abrasion resistance, chemical resistance, and efficient shock absorption. The WrapBax™2 design helps eliminate the need for a separate anchorage connector. The innovative self-locking snap hooks are easy to use—even if you’re wearing gloves.
Show More Close
 

Technical Specifications

Item # 425Y87
Mfr. Model # 1246415
UNSPSC #46182302
Shipping Weight 6.1 lbs
Country of Origin USA *
Item Shock-Absorbing Lanyard
Series EZ Stop(TM)
Working Length 6 ft.
Extended Fall Length 11 ft.
Number of Legs 2
Line Material Elastic Web
Max. Working Load 310 lb.
Anchorage Hook Type Rebar Hook
Anchorage Hook Gate Opening 2-1/4"
Harness Hook Gate Opening 3/4"
Tensile Strength 5000 lb.
Visual Load Indicator Yes
Cable Dia. 1"
Color Blue/Silver
For Use With Full Body Harness
Hardware Material Steel
Strap Width 1"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms