Check Availability
  • DBI-SALA 

    Shock-Absorbing Lanyard, Number of Legs: 2, Working Length: 6 ft.

  • Item # 425Y85
  • Mfr. Model # 1246413
Shock-Absorbing Lanyard, Number of Legs: 2, Working Length: 6 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425Y85
Mfr. Model # 1246413
UNSPSC #46182302
Shipping Weight 6.44 lbs
Country of Origin USA *
Item Shock-Absorbing Lanyard
Working Length 6 ft.
Extended Fall Length 11 ft.
Number of Legs 2
Line Material Polyester
Max. Working Load 310 lb.
Anchorage Hook Type Rebar Hook
Anchorage Hook Gate Opening 2-1/4"
Harness Hook Gate Opening 3/4"
Tensile Strength 5000 lb.
Visual Load Indicator Yes
Cable Dia. 1"
Color Blue/Silver
For Use With Full Body Harness
Hardware Material Steel
Strap Width 1"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms