Check Availability
  • DBI-SALA 

    Fixed Length Shock-Absorbing Lanyard, Number of Legs: 1, Working Length: 6 ft.

  • Item # 425Y83
  • Mfr. Model # 1246411
Fixed Length Shock-Absorbing Lanyard, Number of Legs: 1, Working Length: 6 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring the Hi-10™ Vectran™ energy absorption system this DBI-SALA® Force2™ shock-absorbing lanyard offers abrasion, chemical, and cut resistance and efficient shock absorption. In the event of a fall, the lanyard and it’s innovative energy absorbing system will activate to stop the fall and help reduce the forces on the user to safe levels. Model comes with self-locking snap hooks that are easy to use—even if you’re wearing gloves.
Show More Close
 

Technical Specifications

Item # 425Y83
Mfr. Model # 1246411
UNSPSC #46182302
Shipping Weight 4.12 lbs
Country of Origin USA *
Item Shock-Absorbing Lanyard
Shock Absorbing Lanyard Type Fixed Length
Series EZ Stop(TM)
Working Length 6 ft.
Extended Fall Length 10 ft.
Number of Legs 1
Line Material Polyester
Max. Working Load 310 lb.
Anchorage Hook Type Rebar Hook
Anchorage Hook Gate Opening 2-1/4"
Harness Hook Gate Opening 3/4"
Tensile Strength 5000 lb.
Visual Load Indicator Yes
Cable Dia. 3/4"
Color Blue/Silver
For Use With Full Body Harness
Hardware Material Steel
Strap Width 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms