Check Availability
  • DAYTON 

    Wire Rope Sleeve,3/64 In,Copper,PK25

  • Item # 2VKA3
  • Mfr. Model # 2VKA3
Wire Rope Sleeve,3/64 In,Copper,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2VKA3
Mfr. Model # 2VKA3
UNSPSC #31162812
Catalog Page 1090
Shipping Weight 0.07 lbs
Country of Origin China *
Item Wire Rope Sleeve
Material Copper
Wire Rope Dia. 3/64"
Finish Zinc Plated
* This product's country of origin is subject to change

Compliance and Restrictions