Check Availability
  • DAYTON 

    Wire Rope Sleeve, 1/32 In, Copper, PK25

  • Item # 2VKA2
  • Mfr. Model # 2VKA2
Wire Rope Sleeve, 1/32 In, Copper, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2VKA2
Mfr. Model # 2VKA2
UNSPSC #31162812
Catalog Page 1090
Shipping Weight 0.02 lbs
Country of Origin China *
Item Wire Rope Sleeve
Material Copper
Wire Rope Dia. 1/32"
Finish Zinc Plated
* This product's country of origin is subject to change

Compliance and Restrictions