Check Availability
  • DAYTON 

    Wire Rope Sleeve, 3/32 In, Aluminum, PK25

  • Item # 2VJZ1
  • Mfr. Model # 2VJZ1
Wire Rope Sleeve, 3/32 In, Aluminum, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2VJZ1
Mfr. Model # 2VJZ1
UNSPSC #31162812
Catalog Page 1090
Shipping Weight 0.07 lbs
Country of Origin China *
Item Wire Rope Sleeve
Material Aluminum Alloy
Wire Rope Dia. 3/32"
Finish Natural
For Use With 1DMU9, 1DMV2
* This product's country of origin is subject to change

Compliance and Restrictions