Check Availability
  • DAYTON 

    Wire Rope Sleeve,3/8 In,Copper,PK25

  • Item # 1DLF8
  • Mfr. Model # 1DLF8
Wire Rope Sleeve,3/8 In,Copper,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use DAYTON® wire rope sleeves to generate professional-quality loops with a clean look. When used appropriately and swaged accurately, sleeves allow 100% cable strength.
•Tin-plated copper sleeves are designed for use with stainless steel cable.
•Pkg. of 25.
Show More Close
 

Technical Specifications

Item # 1DLF8
Mfr. Model # 1DLF8
UNSPSC #31163005
Catalog Page 1090
Shipping Weight 2.43 lbs
Country of Origin China *
Item Wire Rope Sleeve
Material Copper
Wire Rope Dia. 3/8"
Finish Tin Plated
For Use With 1DMV3
* This product's country of origin is subject to change

Compliance and Restrictions