Check Availability
  • DAYTON 

    Wire Rope Sleeve, 5/16 In, Copper, PK25

  • Item # 1DLF7
  • Mfr. Model # 1DLF7
Wire Rope Sleeve, 5/16 In, Copper, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use DAYTON® wire rope sleeves to generate professional-quality loops with a clean look. When used appropriately and swaged accurately, sleeves allow 100% cable strength.
•Tin-plated copper sleeves are designed for use with stainless steel cable.
•Pkg. of 25.
Show More Close
 

Technical Specifications

Item # 1DLF7
Mfr. Model # 1DLF7
UNSPSC #31163005
Catalog Page 1090
Shipping Weight 2.04 lbs
Country of Origin China *
Item Wire Rope Sleeve
Material Copper
Wire Rope Dia. 5/16"
Finish Tin Plated
For Use With 1DMV4
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms