Check Availability
  • DAYTON 

    Wire Rope Sleeve, 3/8 In, Copper, PK25

  • Item # 1DLF1
  • Mfr. Model # 1DLF1
Wire Rope Sleeve, 3/8 In, Copper, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DLF1
Mfr. Model # 1DLF1
UNSPSC #31163005
Catalog Page 1090
Shipping Weight 2.43 lbs
Country of Origin China *
Item Wire Rope Sleeve
Material Copper
Wire Rope Dia. 3/8"
Finish Natural
For Use With 1DMV3
* This product's country of origin is subject to change

Compliance and Restrictions