Check Availability
  • DAYTON 

    Wire Rope Sleeve, 1/4 In, Aluminum, PK25

  • Item # 1DLE1
  • Mfr. Model # 1DLE1
Wire Rope Sleeve, 1/4 In, Aluminum, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DLE1
Mfr. Model # 1DLE1
UNSPSC #31163005
Catalog Page 1090
Shipping Weight 0.65 lbs
Country of Origin China *
Item Wire Rope Sleeve
Material Aluminum Alloy
Wire Rope Dia. 1/4"
Finish Natural
For Use With 1DMV1, 1DMV4
* This product's country of origin is subject to change

Compliance and Restrictions