Check Availability
  • DAYTON 

    Wire Rope Sleeve,1/16 In,Aluminum,PK25

  • Item # 1DLD7
  • Mfr. Model # 1DLD7
Wire Rope Sleeve,1/16 In,Aluminum,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DLD7
Mfr. Model # 1DLD7
UNSPSC #31163005
Catalog Page 1090
Shipping Weight 0.03 lbs
Country of Origin China *
Item Wire Rope Sleeve
Material Aluminum Alloy
Wire Rope Dia. 1/16"
Finish Natural
For Use With 1DMU9, 1DMV2
* This product's country of origin is subject to change

Compliance and Restrictions