Check Availability
  • DAYTON 

    Wire Rope Clip, 3/4 In, Maleable Iron

  • Item # 2VKJ9
  • Mfr. Model # 2VKJ9
Wire Rope Clip, 3/4 In, Maleable Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Wire Rope Clips
• 1/4" and larger meet Federal Specifications FF-C-450 Type I, Class 1 Sizes 1/8" to 7/8" will develop 80% of cable breakage strength 1" size will develop 90% of cable breakage strength
Secure end of wire rope when turning back to form a loop. Galvanized finish.
Show More Close
 

Technical Specifications

Item # 2VKJ9
Mfr. Model # 2VKJ9
UNSPSC #31151505
Catalog Page 1088
Shipping Weight 0.8 lbs
Country of Origin China *
Item Wire Rope Clip
Clip Type U-Bolt
Material Maleable Iron
Wire Rope Dia. 3/4"
Min. Number of Clips 5
Rope Turn Back 18"
Min. Torque 50 ft.-lb.
Finish Galvanized
Includes (1) Clip
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov