Check Availability
  • DAYTON 

    Wire Rope Clip,1/8 In,Maleable Iron

  • Item # 2VKH9
  • Mfr. Model # 2VKH9
Wire Rope Clip,1/8 In,Maleable Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wire Rope Clips
• 1/4" and larger meet Federal Specifications FF-C-450 Type I, Class 1 Sizes 1/8" to 7/8" will develop 80% of cable breakage strength 1" size will develop 90% of cable breakage strength
Secure end of wire rope when turning back to form a loop. Galvanized finish.
Show More Close
 

Technical Specifications

Item # 2VKH9
Mfr. Model # 2VKH9
UNSPSC #31151505
Catalog Page 1089
Shipping Weight 0.05 lbs
Country of Origin China *
Item Wire Rope Clip
Clip Type U-Bolt
Material Maleable Iron
Wire Rope Dia. 1/8"
Min. Number of Clips 3
Rope Turn Back 3-1/4"
Min. Torque 4-1/2 ft.-lb.
Finish Galvanized
Includes (1) Clip
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms