Check Availability
  • DAYTON 

    Wire Rope Clip,U-Bolt,5/16 In,304 SS

  • Item # 2VKH5
  • Mfr. Model # 2VKH5
Wire Rope Clip,U-Bolt,5/16 In,304 SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2VKH5
Mfr. Model # 2VKH5
UNSPSC #31151505
Catalog Page 1089
Shipping Weight 0.15 lbs
Country of Origin China *
Item Wire Rope Clip
Clip Type U-Bolt
Material 304 Stainless Steel
Wire Rope Dia. 5/16"
Min. Number of Clips 3
Rope Turn Back 5-1/4"
Min. Torque 30 ft.-lb.
Finish Natural
Includes (1) Clip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms