Check Availability
  • DAYTON 

    Wire Rope Clip, U-Bolt, 1/4 In, 304 SS

  • Item # 2VKH3
  • Mfr. Model # 2VKH3
Wire Rope Clip, U-Bolt, 1/4 In, 304 SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2VKH3
Mfr. Model # 2VKH3
UNSPSC #31151505
Catalog Page 1089
Shipping Weight 0.13 lbs
Country of Origin China *
Item Wire Rope Clip
Clip Type U-Bolt
Material 304 Stainless Steel
Wire Rope Dia. 1/4"
Min. Number of Clips 3
Rope Turn Back 4-3/4"
Min. Torque 15 ft.-lb.
Finish Natural
Includes (1) Clip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms