Check Availability
  • DAYTON 

    Vise Handle, For 4CPE8, 4CPF2, 4CPF3

  • Item # 4CPH1
  • Mfr. Model # 4CPH1
Vise Handle, For 4CPE8, 4CPF2, 4CPF3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CPH1
Mfr. Model # 4CPH1
UNSPSC #27112102
Catalog Page 2349
Shipping Weight 0.95 lbs
Country of Origin India *
Item Vise Handle
Type Gray Polychromatic
Size 4"
For Use With 4CPE8,4CPF2,4CPF3
Features Ergonomically Designed, Positive Grip Handle
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions