Check Availability
  • Motor Accessories
  • DAYTON 

    Vibration Insulator,For Use With Motors,Package Quantity 4

  • Item # 12N971
  • Mfr. Model # 12N971
Vibration Insulator,For Use With Motors,Package Quantity 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Vibration isolator helps reduce noise and vibration.
Show More Close
 

Technical Specifications

Item # 12N971
Mfr. Model # 12N971
UNSPSC #32121501
Shipping Weight 0.06 lbs
Country of Origin China *
Item Vibration Insulator
For Use With Motors
Function Mounts Motor to Eliminate Excess Vibration
Outside Dia. (In.) 5/8
Length (In.) 1-1/2
Threads (In.) 8-32
Package Quantity 4
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In