Check Availability
  • DAYTON 

    Ventilator, Power Attic, 115 V, 1500 CFM

  • Item # 10N202
  • Mfr. Model # 10N202
  • (2)
Ventilator, Power Attic, 115 V, 1500 CFM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Automatic Roof-Mount Attic Ventilators

• Motors: thermally protected, 120V/60 Hz
Blend into most roof designs and save energy costs by circulating air, cooling the attic, and reducing overall air conditioner strain.
UL Listed.
Dayton
No. 10N202 has combination thermostat/humidistat control.
Show More Close
 

Technical Specifications

Item # 10N202
Mfr. Model # 10N202
UNSPSC #40101502
Catalog Page 2968
Shipping Weight 22.97 lbs
Country of Origin China *
Item Attic Ventilator
Power Method - Roof Ventilators 120V
Mounting Location - Roof Ventilators Roof
Included with Ventilator Humidistat, Thermostat
Control Method - Roof Ventilators Automatic
Max. Attic Area (Sq.-Ft.) 2100
Item - Roof Ventilators Attic Ventilator
Hz 60
HP 1/6
Amps 2.3
Watts 285
CFM @ 0.000-In. SP 1500
RPM 1330
CFM @ 0.030-In. SP 1500
Free Air Intake Required (Sq.-Ft.) 5
Dome Dia. (In.) 24
Dome Material Weatherwood Steel
Thermostat Temp. (Deg. F) 60 to 120
Includes Thermostat, Humidistat, Thermally Protected Motor
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms