Check Availability
  • DAYTON 

    Utility Exhaust Blower, 11-1/8 in., 115V

  • Item # 20UD19
  • Mfr. Model # 20UD19
Utility Exhaust Blower, 11-1/8 in., 115V
Qty
  • Web Price
    $2,267.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features an electronically commutated (EC) motor that can provide up to 70% energy savings. Potentiometer dial on motor allows speed control down to 80%. Scroll is clockwise rotation and can be rotated in 45° increments to 8 positions; shipped in upblast position. Unit comes with a bolted access door. For internal or external mounting.
Note: Review OSHA Codes. OSHA complying guards required when fan blades are exposed and within reach of personnel.
WARNING: Use a hazardous location motor where flammable vapors are involved.

• Max. inlet temp.: 180ºF
• For spark-resistant industrial applications
Show More Close
 

Technical Specifications

Item # 20UD19
Mfr. Model # 20UD19
UNSPSC #40101601
Catalog Page 2986
Shipping Weight 115.0 lbs
Country of Origin USA *
Item Utility Exhaust Blower
Type Direct Drive, Backward Inclined, EC Motor Fan
Wheel Dia. (In.) 11-1/8
Wheel Type Backward Inclined
CFM @ 0.250-In. SP 711/1217/1691
CFM @ 0.500-In. SP 509/1097/1602
CFM @ 0.750-In. SP 968/1512
CFM @ 1.000-In. SP 834/1422
CFM @ 1.500-In. SP 1226
CFM @ 2.000-In. SP 1018
Sones @ 0.750-In. SP @ 5 Ft. 11.8/18.9
Voltage 115
Hz 60
Phase 1
Motor HP 3/4
Motor RPM 2200
Motor Type Electronically Commutated
Motor Enclosure Open Dripproof
Blower RPM 1100/1650/2200
Wheel Material Spark Resistant Aluminum
Mounting Position Shaft Horizontal
Housing Material Steel
Housing Finish Gray Polyester Coating
Agency Compliance AMCA Air, UL/cUL 75, CSA Certified Motor
Includes Weatherhood, Shaft Seal, Rub Ring, Bolted Access Door
* This product's country of origin is subject to change

Compliance and Restrictions