Check Availability
  • DAYTON 

    Two Pedal Light Duty Foot Switch, (2) SPDT-NO Contact Form, 125/250VAC Voltage Rating, 1 NEMA Rating

  • Item # 6GPA0
  • Mfr. Model # 6GPA0
Two Pedal Light Duty Foot Switch, (2) SPDT-NO Contact Form, 125/250VAC Voltage Rating, 1 NEMA Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This two-pedal, light duty foot switch features momentary action and fiber-reinforced plastic construction. It is designed for use on machines with proper "Point of Operation" and "Pinch Point" guarding devices.
Show More Close
 

Technical Specifications

Item # 6GPA0
Mfr. Model # 6GPA0
UNSPSC #39121537
Catalog Page 263
Shipping Weight 2.72 lbs
Country of Origin China *
Item Two Pedal Light Duty Foot Switch
Contact Form (2) SPDT-NO
Voltage Rating 125/250VAC
NEMA Rating 1
Current Rating 10
Material Fiber Reinforced Plastic
Color Black
Action Momentary
Cord Type Bare Wires
Length 7-7/64"
Width 5-13/64"
Depth 1-11/64"
HP 1/2
Cord Length 8 ft.
IP Rating 20
Features No Guard
Standards UL, CSA, CE
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov