This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DAYTON 

    Two Pedal General Purpose Foot Switch, (2) SPDT-NO Contact Form, 125/250VAC Voltage Rating

  • Item # 6GPF5
  • Mfr. Model # 6GPF5
Two Pedal General Purpose Foot Switch, (2) SPDT-NO Contact Form, 125/250VAC Voltage Rating

See alternate products available online.

Prop 65 Compliance and Restrictions

Product Details

This two-pedal, general-purpose footswitch features momentary action and die-cast zinc construction. It is designed for use on machines with proper "Point of Operation" and "Pinch Point" guarding devices.
Show More Close
 

Technical Specifications

Item # 6GPF5
Mfr. Model # 6GPF5
UNSPSC #39121537
Catalog Page 263
Shipping Weight 6.77 lbs
Country of Origin China *
Item Two Pedal General Purpose Foot Switch
Contact Form (2) SPDT-NO
Voltage Rating 125/250VAC
NEMA Rating 1, 4, 13
Current Rating 10
Material Zinc Metal Die Cast
Color Black
Action Momentary
Cord Type Bare Wires
Length 8-15/32"
Width 6-5/8"
Depth 2-11/64"
HP 1/2
Cord Length 8 ft.
IP Rating 65
Standards UL, CSA, CE
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov