Check Availability
  • DAYTON 

    Turnbuckle,C. Steel,4in. Take up

  • Item # 48WH91
  • Mfr. Model # 48WH91
Turnbuckle,C. Steel,4in. Take up
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48WH91
Mfr. Model # 48WH91
UNSPSC #31162405
Catalog Page 1092
Shipping Weight 0.3 lbs
Country of Origin China *
Item Turnbuckle
Type Eye and Eye
Working Load Limit (Lb.) 400
Thread Dia. (In.) 1/4
Take Up (In.) 4
Close Length (In.) 7-15/16
Material Carbon Steel
Standards ASTMF1145
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale. 

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale.

Show More Close