Check Availability
  • DAYTON 

    Tubeaxial Fan Vane Section,51-3/4 In. H

  • Item # 6TFE3
  • Mfr. Model # 6TFE3
Tubeaxial Fan Vane Section,51-3/4 In. H
Qty
  • Web Price
    $2,028.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tubeaxial Fan Vane Sections

• Baked enamel-coated steel Mounting flanges on both ends
Straighten air flow to increase pressure and efficiency of tubeaxial fans. Predrilled mounting holes match fan housing. Attach to ductwork with companion flanges.
Show More Close
 

Technical Specifications

Item # 6TFE3
Mfr. Model # 6TFE3
UNSPSC #40101604
Shipping Weight 70.0 lbs
Country of Origin USA *
Item Tubeaxial Fan Vane Section
For Tubeaxial Fan Dia. 48"
For Use with Fans 3C416
Height 51-3/4"
Width 51-3/4"
Depth 12-31/32"
Max. Inlet Temp. 104 Degrees F
Dimension A 51-3/4"
Dimension B 25-7/8"
Dimension C 48-1/2"
Dimension D 12-31/32"
Dimension E 5/16"
Material Steel
Finish Baked Enamel
* This product's country of origin is subject to change

Compliance and Restrictions