Check Availability
  • DAYTON 

    Truck,Hand,800 Lb

  • Item # 6W858
  • Mfr. Model # 6W858
Truck,Hand,800 Lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Steel Hand Trucks
• Red powder-coated finish Steel hub with steel ball bearings
Show More Close
 

Technical Specifications

Item # 6W858
Mfr. Model # 6W858
UNSPSC #24101504
Catalog Page 1173
Shipping Weight 39.0 lbs
Country of Origin Taiwan *
Item Hand Truck
Load Capacity 800 lb.
Hand Truck Handle Type Continuous Frame Dual Pin
Noseplate Depth 8"
Noseplate Width 14"
Overall Height 50-1/2"
Overall Width 20-1/2"
Wheel Type Solid
Wheel Diameter 10"
Wheel Width 2-3/4"
Material Steel
Color Red
Finish Rust-Resistant Powder Coated
Wheel Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms