Check Availability
  • DAYTON 

    Hand Truck, 800 lb. Load Capacity, Dual Handle, 14" Noseplate Width, 8" Noseplate Depth

  • Item # 6W857
  • Mfr. Model # 6W857
  • (1)
Hand Truck, 800 lb. Load Capacity, Dual Handle, 14" Noseplate Width, 8" Noseplate Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Steel Hand Trucks
• Red powder-coated finish Steel hub with steel ball bearings
Show More Close
 

Technical Specifications

Item # 6W857
Mfr. Model # 6W857
UNSPSC #24101504
Catalog Page 1173
Shipping Weight 35.0 lbs
Country of Origin Taiwan *
Item Hand Truck
Load Capacity 800 lb.
Hand Truck Handle Type Dual Handle
Noseplate Depth 8"
Noseplate Width 14"
Overall Height 47"
Overall Width 20-1/2"
Wheel Type Solid
Wheel Diameter 10"
Wheel Width 2-3/4"
Material Steel
Color Red
Finish Rust-Resistant Powder Coated
Wheel Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms