Check Availability
  • DAYTON 

    Thermocouple Probe, Thermocouple Type: K, Temp. Limit (Deg. F): 2150, 24.0" Probe Length

  • Item # 36GL08
  • Mfr. Model # 36GL08
Thermocouple Probe, Thermocouple Type:  K, Temp. Limit (Deg. F): 2150, 24.0" Probe Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This MgO-insulated thermocouples is made using the highest purity MgO for temperatures up to 2300°F (1260°C). Thermo element is all ANSI special limits of error to give your measurements the best possible results.
Show More Close
 

Technical Specifications

Item # 36GL08
Mfr. Model # 36GL08
UNSPSC #41112219
Catalog Page 231
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Thermocouple Probe
Grounded / Ungrounded Ungrounded
Thermocouple Type K
Probe Length 24.0"
Plug or Connector Type Standard Plug
Material Inconel 600
Max. Pressure (PSI) 1000
Insulation Magnesium Oxide
Error Accuracy (Deg. C) +/-1.1 Below 293
Error Accuracy (%) (Over 293 C) +/-0.4
Temp. Limit (Deg. F) 2150
Sheath Size (In.) 0.188
Thermocouple Element 19 AWG
Construction Metal Insulated Cable
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions