Check Availability
  • DAYTON 

    Thermocouple Probe, Thermocouple Type: J, Temp. Limit (Deg. F): 1650, 18.0" Probe Length

  • Item # 36GK75
  • Mfr. Model # 36GK75
Thermocouple Probe, Thermocouple Type:  J, Temp. Limit (Deg. F): 1650, 18.0" Probe Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Dayton® MgO-insulated Type J Thermocouple is made using the highest purity MgO for temperatures up to 1380°F. Thermo element is all ANSI special limits of error to help assure the best possible results for your measurements.
Show More Close
 

Technical Specifications

Item # 36GK75
Mfr. Model # 36GK75
UNSPSC #41112219
Catalog Page 231
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Thermocouple Probe
Grounded / Ungrounded Ungrounded
Thermocouple Type J
Probe Length 18.0"
Plug or Connector Type Mini Plug
Material 304 Stainless Steel
Max. Pressure (PSI) 1000
Insulation Magnesium Oxide
Error Accuracy (Deg. C) +/-1.1 Below 293
Error Accuracy (%) (Over 293 C) +/-0.4
Temp. Limit (Deg. F) 1650
Sheath Size (In.) 0.125
Thermocouple Element 22 AWG
Construction Metal Insulated Cable
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions