Check Availability
  • DAYTON 

    Telescoping Forklift Boom, 6000 lb., Horizontal Reach 80" to 12 ft. Adjustable in 7-1/2" Increments

  • Item # 4WYR7
  • Mfr. Model # 4WYR7
Telescoping Forklift Boom, 6000 lb., Horizontal Reach 80" to 12 ft. Adjustable in 7-1/2" Increments
Qty
  • Web Price
    $2,026.04 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dayton Platform Forklift is designed to move odd-shaped loads on firm and level surfaces including workshops, warehouses, stockrooms, receiving departments, throughout a plant, and work in narrow aisles or reach over immoveable barriers.
Show More Close
 

Technical Specifications

Item # 4WYR7
Mfr. Model # 4WYR7
UNSPSC #22101804
Catalog Page 1184
Shipping Weight 468.0 lbs
Country of Origin China *
Item Telescoping Forklift Boom
Max. Capacity 6000 lb.
Horizontal Reach 80" to 12 ft. Adjustable in 7-1/2" Increments
Usable Fork Pocket Height 2-1/2"
Usable Fork Pocket Width 7-1/2"
Pocket Spacing 24" on Centers
Color Red
Weight 440 lb.
Hook Opening 15/16"
Storage Height 27-3/8"
Includes Safety Strap and 2 Swivel Hooks
* This product's country of origin is subject to change

Compliance and Restrictions