Check Availability
  • DAYTON 

    Tank Mixer, Gear Drive, 1/2 HP, 316 SS

  • Item # 32V140
  • Mfr. Model # 32V140
Tank Mixer, Gear Drive, 1/2 HP, 316 SS
Qty
  • Web Price
    $1,951.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The tank mixer gear drive is mounted on the wall of the tank, near the mounting clamp. It helps to efficiently mix the contents of the open top steel tank.
Show More Close
 

Technical Specifications

Item # 32V140
Mfr. Model # 32V140
UNSPSC #23191101
Catalog Page 1140
Shipping Weight 89.0 lbs
Country of Origin India *
Item Tank Mixer
Type Gear Drive
Max. RPM 350
Shaft Dia. (In.) 3/4
Shaft Length (In.) 48
HP 1/2
Motor 115 to 230V 1-Phase
Motor Type TEFC Electric
Mounting Brackets Open Top Tank
Propeller 3 Blade Fixed
Shaft Material 316 Stainless Steel
For Use With Open Top Tank
Power Source - Drum Mixers Corded Electric
Electrical Connection - Drum Mixers Wire Leads
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov