Check Availability
  • DAYTON 

    Tank Mixer,Gear Drive,1/3 HP,316 SS

  • Item # 32V139
  • Mfr. Model # 32V139
  • (1)
Tank Mixer,Gear Drive,1/3 HP,316 SS
Qty
  • Web Price
    $1,638.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tank mixer is designed and manufactured for efficient mixing in an open top steel tank. The mixer mount is on the tank wall and is positioned by the mounting clamp. Used for mixing tanks containing up to 3000 gal. of liquids with viscosity of 1 cps, up to 1000 gal. at 300 cps, or up to 500 gal. at 1000 cps. The motor type is a totally enclosed fan cooled electric motor with a mounting bracket to clamp the tank wall of a standard steel tank. Clamp is available for radial and angle adjustment, and has built-in vibration-absorption pad. Shipped unassembled.
Show More Close
 

Technical Specifications

Item # 32V139
Mfr. Model # 32V139
UNSPSC #23191101
Catalog Page 1140
Shipping Weight 83.0 lbs
Country of Origin India *
Item Tank Mixer
Type Gear Drive
Max. RPM 350
Shaft Dia. (In.) 3/4
Shaft Length (In.) 48
HP 1/3
Motor 115 to 230V 1-Phase
Motor Type TEFC Electric
Mounting Brackets Open Top Tank
Propeller 3 Blade Fixed
Shaft Material 316 Stainless Steel
For Use With Open Top Tank
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close