Check Availability
  • DAYTON 

    Tank Mixer, Direct Drive, 2 HP, 316 SS

  • Item # 32V128
  • Mfr. Model # 32V128
Tank Mixer, Direct Drive, 2 HP, 316 SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Each mixer is designed for the economical mixing of small tanks and open head drums. The mixer can be easily mounted, and the shaft angle can be conveniently moved from one container to another. Its features include air-driven mixers clamp to tank rim, and its standard shafting can be used to extend the propeller to 48". Well-suited for mixing/blending low viscosity fluids and suspending or dissolving low concentrations of solids in water or water like liquids, including light oils and syrups.
Show More Close
 

Technical Specifications

Item # 32V128
Mfr. Model # 32V128
UNSPSC #23191101
Catalog Page 1140
Shipping Weight 41.65 lbs
Country of Origin China *
Item Tank Mixer
Type Direct Drive
Max. RPM 2000
Shaft Dia. (In.) 3/4
Shaft Length (In.) 36
HP 2
Motor Pnuematic
Shaft Material 316 Stainless Steel
For Use With Open Top Tank
Includes Air Control Valve
Power Source - Drum Mixers Pneumatic
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov