Check Availability
  • DAYTON 

    Steel Wall Mount Bracket

  • Item # 26ZT48
  • Mfr. Model # 26ZT48
Steel Wall Mount Bracket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 26ZT48
Mfr. Model # 26ZT48
UNSPSC #39112001
Catalog Page 279
Shipping Weight 0.21 lbs
Country of Origin South Korea *
Tower Light Mounting Style Bracket
Body Color Silver
For Use With 26ZT50-26ZT69
Housing Material Steel
Length 4"
Width 3-3/20"
Height 1-3/5"
Item Wall Mount Bracket, Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms