Check Availability
  • DAYTON 

    Steel Wall Mount Bracket

  • Item # 26ZT32
  • Mfr. Model # 26ZT32
Steel Wall Mount Bracket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 26ZT32
Mfr. Model # 26ZT32
UNSPSC #39112001
Catalog Page 279
Shipping Weight 0.26 lbs
Country of Origin South Korea *
Tower Light Mounting Style Bracket
Body Color Silver
For Use With 26ZT20-26ZT44
Housing Material Steel
Length 2-7/10"
Width 1-1/4"
Height 3"
Diameter 22mm
Item Wall Mount Bracket, Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms