Check Availability
  • DAYTON 

    Steel Arbor Spacer Assortment,

  • Item # 1LNE6
  • Mfr. Model # 1LNE6
Steel Arbor Spacer Assortment,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1LNE6
Mfr. Model # 1LNE6
UNSPSC #31161816
Shipping Weight 0.96 lbs
Country of Origin China *
Round Shim Type Arbor Spacer Assortment
Shim Material Steel
Grade Not Rated
Inside Dia. Tolerance +0.002"
Outside Dia. Tolerance +/-0.002"
Keyway Width 3.344"
Application Stamped Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close