Check Availability
  • DAYTON 

    Steel Arbor Spacer Assortment, 2.437" OD, Pieces: 6

  • Item # 1LNE5
  • Mfr. Model # 1LNE5
Steel Arbor Spacer Assortment, 2.437" OD, Pieces:  6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1LNE5
Mfr. Model # 1LNE5
UNSPSC #31161816
Shipping Weight 0.55 lbs
Country of Origin China *
Round Shim Type Arbor Spacer Assortment
Shim Material Steel
Grade Not Rated
Inside Dia. 0.500"
Inside Dia. Tolerance +0.002"
Outside Dia. 2.437"
Outside Dia. Tolerance +/-0.002"
Number of Pieces 6
Keyway Width 2.437"
Application Stamped Steel
* This product's country of origin is subject to change

Compliance and Restrictions